Precision / Spindle bearing SNR
Inner diameter | 40 mm |
---|---|
Outer diameter | 62 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 62x62x12 mm |
---|---|
Logistic Weight | 116 g |
Inner diameter | 40 mm |
Outer diameter | 62 mm |
Width | 24 mm |
Series | mtoch71900 |
Cage | phenolic resin |
Sealing | open |
Usually arrives within 14 working days