Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
NTN 2A-BST25X62-1BLXLP4/L588 PRECISION BALL BEARINGS
Precision / Spindle bearing NTN 2A-BST25X62-1BLXLP4/L588
Precision / Spindle bearing NTN
References
ntn:
2A-BST25X62-1BLXLP4/L588
rubix:
394A4341
ean:
4547359747737
Product details
Technical specifications
Product details : NTN 2A-BST25X62-1BLXLP4/L588 PRECISION BALL BEARINGS
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
141.67
excl. VAT
/
Each
£
170.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Precision / Spindle bearing SNR 71911.CV.DBJ84, Inner diameter: 55 mm | Outer diameter: 80 mm | Width: 13 mm
Precision / Spindle bearing SNR 7012.HV.DB.J74, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Precision / Spindle bearing SNR 7201.CG1Q16J84, Inner diameter: 12 mm | Outer diameter: 32 mm | Width: 10 mm
Precision / Spindle bearing SNR CH7022CVQ16J74, Inner diameter: 110 mm | Outer diameter: 170 mm | Width: 28 mm
Precision / Spindle bearing SNR 71901.CV.DUJ74, Inner diameter: 12 mm | Outer diameter: 24 mm | Width: 6 mm
Precision / Spindle bearing SNR ML7000HVDUJ84S, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
Precision / Spindle bearing SNR CH.71908.CV.DBJ74, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Precision / Spindle bearing FAG B7204-C-2RSD-T-P4S-UL, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 14 mm
Precision / Spindle bearing SNR CH.7013.CV.DB.J74, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm
Precision / Spindle bearing SNR 7016.CV.Q16J84, Inner diameter: 80 mm | Outer diameter: 125 mm | Width: 44 mm
Precision / Spindle bearing FAG HCS7010-E-T-P4S-UL, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Precision / Spindle bearing SNR 7013.CV.DU.J74, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 36 mm
Precision / Spindle bearing SNR ML71910HVDUJ74S, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 12 mm
Precision / Spindle bearing SKF 7004 CDGA/P4A, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
Precision / Spindle bearing FAG B7019-C-T-P4S-UL, Inner diameter: 95 mm | Outer diameter: 145 mm | Width: 48 mm