Precision / Spindle bearing NSK 7014CTRDULP3, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm


NSK Precision Angular Contact: 7014 Series

References
nsk:7014CTRDULP3
rubix:101A2964
manufacturer :7014CTRDULP3 R 5
ean:00029176620843
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter110 mm
Width20 mm
See all Specifications

Product details : NSK PRCSN BEARING PAIR 7014CTDULP3


NSK offers one of the most comprehensive ranges of Angular Contact Ball Bearings which have been designed to meet original equipment manufacturers' demanding requirements. These bearings have a contact angle which enables them to withstand significant axial loads in one direction together with radial loads. They are generally used in pairs, triplex sets, quadruplex sets, or multiplex sets since an axial component is generated when a radial load is applied.

Strengths

High Quality Steel  - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology  - NSK lubricants that can extend grease life and performance
High Grade Balls  - Quiet and smooth operation even at high speed
Super Finished Raceways  - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle  - Offered in 15, 25, 30 and 40 degree angles
Patented Seals  - Provide resistance to contamination in the toughest environments
Cages  - Available in a range of Polyamide, steel and brass cage assemblies
Quality Assured  - 100% testing ensures total product quality

Applications

Common applications include Pumps, Compressors and Gearboxes

Technical specifications


Attributes
Logistic Weight1216 g
Inner diameter70 mm
Outer diameter110 mm
Width20 mm
Series7014c..
Materialbearing steel
Cagephenolic resin
Precisionp3
Basic static load, radial - C0r43000 N
Basic dynamic load, radial - Cr49000 N
Sealingopen
Show UNSPSC/ECL@SS
£ 455.68 excl. VAT
/ Each
£ 546.82 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories