Precision / Spindle bearing SNR CH71911HVDUJ74, Inner diameter: 55 mm | Outer diameter: 80 mm | Width: 13 mm
Spindle bearings CH
See technical informationReferences
SNR:CH71911HVDUJ74
Rubix:394A5618
EAN:3413520679552

Product details : SNR CH71911HVDUJ74 PRECISION BALL BEARINGS
Two-row angular contact ball bearings, cage made of hard fabric, outer-ring guided, light preload, precision P4S, steel rings, ceramic balls, hybrid, 25° contact angle, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x26 mm |
|---|---|
| Logistic Weight | 400 g |
| Inner diameter | 55 mm |
| Outer diameter | 80 mm |
| Width | 13 mm |
| Sealing | open |
| Series | mtoch71900 |
| Material | steel |
| Cage | steel |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 586.87 excl. VAT
/ Each
£ 704.24 incl. VAT
- Usually arrives within 14 working days
