Precision / Spindle bearing SNR CH71914HVUJ74, Inner diameter: 70 mm | Outer diameter: 100 mm | Width: 16 mm
Spindle bearing CH
See technical informationReferences
SNR:CH71914HVUJ74
Rubix:394A5626
EAN:3413520946760

Product details : SNR CH71914HVUJ74 PRECISION BALL BEARINGS
Single-row angular contact ball bearing, cage made of hard fabric, outer-ring guided, light preload, precision P4S, rings made of steel, balls made of ceramic, hybrid, contact angle 25°, single universal bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x16 mm |
|---|---|
| Logistic Weight | 360 g |
| Inner diameter | 70 mm |
| Outer diameter | 100 mm |
| Width | 16 mm |
| Sealing | open |
| Series | mtoch71900 |
| Material | steel |
| Cage | steel |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 391.68 excl. VAT
/ Each
£ 470.02 incl. VAT
- Usually arrives within 14 working days
