Angular contact ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 16 mm |
Logistic Weight | 268 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 80 mm |
Width | 16 mm |
Series | HCS70..-E-T-P4S |
Cage | Plastic |
Basic static load, radial - C0r | 7400 N |
Basic dynamic load, radial - Cr | 12100 N |
Sealing | Open |
Usually arrives within 14 working days