Precision / Spindle bearing SNR 71905.HV.DBJ84, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 9 mm
SNR - Precision ball bearings - 10R71915CVUJ74
See technical informationReferences
SNR:71905.HV.DBJ84
Rubix:394A4910
EAN:3413520218058



Product details : SNR 71905HVDBJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 9 mm |
| Sealing | open |
| Series | mto71900 |
Show UNSPSC/ECL@SS
£ 245.23 excl. VAT
/ Each
£ 294.28 incl. VAT
- Usually arrives within 14 working days
