Precision / Spindle bearing SNR ML7005HVDUJ84S, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm


Precision / Spindle bearing SNR

References
snr:ML7005HVDUJ84S
rubix:394A5723
ean:3413520580056
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter47 mm
Width12 mm
See all Specifications

Product details : SNR ML7005HVDUJ84S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)47x47x24 mm
Logistic Weight160 g
Inner diameter25 mm
Outer diameter47 mm
Width12 mm
Seriesmtoml7000
Cagebrass
Sealingopen
Show UNSPSC/ECL@SS
£ 209.35 excl. VAT
/ Each
£ 251.22 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories