Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 2MM216WICRSUL SPINDLE BALL BEARING
Precision / Spindle bearing Timken 2MM216WICRSUL, Inner diameter: 80 mm | Outer diameter: 140 mm | Width: 26 mm
Precision / Spindle bearing Timken
References
timken:
2MM216WICRSUL
rubix:
397A3629
ean:
0087796015579
Technical specifications
Inner diameter
80
mm
Outer diameter
140
mm
Width
26
mm
Product details
Technical specifications
Product details : TIMKEN 2MM216WICRSUL SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
80
mm
Outer diameter
140
mm
Width
26
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
408.22
excl. VAT
/
Each
£
489.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing SNR MLECH7002HVUJ74S, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm
Precision / Spindle bearing SNR 7017.HV.DU.J74, Inner diameter: 85 mm | Outer diameter: 130 mm | Width: 22 mm
Precision / Spindle bearing SKF 7207 CD/P4A, Inner diameter: 35 mm | Outer diameter: 72 mm | Width: 17 mm
Precision / Spindle bearing SNR CH7200HG1DUJ74, Inner diameter: 10 mm | Outer diameter: 30 mm | Width: 9 mm
Precision / Spindle bearing FAG HCS7005-E-T-P4S-UL, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
Precision / Spindle bearing FAG B71910-E-2RSD-T-P4S-UL, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 12 mm
Precision / Spindle bearing SNR 71908.HV.DBJ84, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Precision / Spindle bearing FAG XCS71907-E-T-P4S-UL, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
Precision / Spindle bearing SNR MLE7006CVDBJ74S, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Precision / Spindle bearing SNR CH71903CVDUJ74, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 7 mm
Precision / Spindle bearing FAG B7211-C-2RSD-T-P4S-UL, Inner diameter: 55 mm | Outer diameter: 100 mm | Width: 21 mm
Precision / Spindle bearing FAG B71909-C-2RSD-T-P4S-UL, Inner diameter: 45 mm | Outer diameter: 68 mm | Width: 12 mm
Precision / Spindle bearing SNR 71909.HVQ21J84, Inner diameter: 45 mm | Outer diameter: 68 mm | Width: 12 mm
Precision / Spindle bearing SNR CH 71905CVUJ74, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 9 mm
Precision / Spindle bearing SNR 7006.HV.DF.J84, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm