Precision / Spindle bearing SNR
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 62x62x28 mm |
---|---|
Logistic Weight | 318 g |
Inner diameter | 35 mm |
Outer diameter | 62 mm |
Width | 14 mm |
Series | mtoml7000 |
Cage | brass |
Sealing | open |
Usually arrives within 14 working days