Precision / Spindle bearing SNR ML7013HVDUJ74S, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm
Spindle bearings ML
See technical informationReferences
SNR:ML7013HVDUJ74S
Rubix:394A5783
EAN:3413520676797

Product details : SNR ML7013HVDUJ74S PRECISION BALL BEARINGS
High-precision double-row angular contact ball bearings, cage made of hard fabric, outer-ring guided, accuracy P4S, light preload, bearings for high speeds, contact angle 25°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x36 mm |
|---|---|
| Logistic Weight | 884 g |
| Inner diameter | 65 mm |
| Outer diameter | 100 mm |
| Width | 18 mm |
| Sealing | open |
| Series | mtoml7000 |
| Material | steel |
| Cage | brass |
| Precision | 4s |
Show UNSPSC/ECL@SS
£ 557.49 excl. VAT
/ Each
£ 668.99 incl. VAT
- Usually arrives within 14 working days
