Precision / Spindle bearing SNR
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 80x80x54 mm |
---|---|
Logistic Weight | 1128 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 18 mm |
Series | mto7200 |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days