Super-precision Angular Contact Ball Bearing
Inner diameter | 105 mm |
---|---|
Outer diameter | 160 mm |
Width | 26 mm |
Logistics dimensions (L x W x H) | 26x160x160 mm |
---|---|
Logistic Weight | 1560 g |
Inner diameter | 105 mm |
Outer diameter | 160 mm |
Width | 26 mm |
Series | 7021 |
Material | bearing steel |
Basic static load, radial - C0r | 96500 N |
Basic dynamic load, radial - Cr | 95600 N |
Sealing | open |
Usually arrives within 14 working days