Precision / Spindle bearing SNR ML7011CVDBJ74S, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 18 mm


Precision / Spindle bearing SNR

References
snr:ML7011CVDBJ74S
rubix:394A5769
ean:3413520563462
brand logo
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter90 mm
Width18 mm
See all Specifications

Product details : SNR ML7011CVDBJ74S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)90x90x36 mm
Logistic Weight790 g
Inner diameter55 mm
Outer diameter90 mm
Width18 mm
Seriesmtoml7000
Cagebrass
Sealingopen
Show UNSPSC/ECL@SS
£ 425.87 excl. VAT
/ Each
£ 511.04 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories