Super-precision Angular Contact Ball Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 37 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 18x37x37 mm |
---|---|
Logistic Weight | 73 g |
Inner diameter | 20 mm |
Outer diameter | 37 mm |
Width | 9 mm |
Series | 71904 |
Material | bearing steel |
Basic static load, radial - C0r | 9750 N |
Basic dynamic load, radial - Cr | 9750 N |
Sealing | open |
In stock: Next day delivery