Precision / Spindle bearing SNR
Inner diameter | 12 mm |
---|---|
Outer diameter | 24 mm |
Width | 6 mm |
Logistics dimensions (L x W x H) | 24x24x12 mm |
---|---|
Logistic Weight | 52 g |
Inner diameter | 12 mm |
Outer diameter | 24 mm |
Width | 6 mm |
Series | mtoml71900 |
Cage | brass |
Sealing | open |
Usually arrives within 14 working days