Angular contact ball bearing SKF
Inner diameter | 15 mm |
---|---|
Outer diameter | 24 mm |
Width | 5 mm |
Logistic Weight | 7 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 24 mm |
Width | 5 mm |
Series | 71802 |
Material | bearing steel |
Basic static load, radial - C0r | 1500 N |
Basic dynamic load, radial - Cr | 2290 N |
Sealing | open |
Usually arrives within 14 working days