Precision / Spindle bearing SNR ML71902HVDUJ84S, Inner diameter: 15 mm | Outer diameter: 28 mm | Width: 7 mm


Precision / Spindle bearing SNR

References
snr:ML71902HVDUJ84S
rubix:394A5813
ean:3413520619992
brand logo
brand logo
Technical specifications
Inner diameter15 mm
Outer diameter28 mm
Width7 mm
See all Specifications

Product details : SNR ML71902HVDUJ84S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)28x28x14 mm
Logistic Weight40 g
Inner diameter15 mm
Outer diameter28 mm
Width7 mm
Seriesmtoml71900
Cagebrass
Sealingopen
Show UNSPSC/ECL@SS
£ 212.15 excl. VAT
/ Each
£ 254.58 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories