Precision / Spindle bearing SNR ML71910HVDUJ74S, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 12 mm


Precision / Spindle bearing SNR

References
snr:ML71910HVDUJ74S
rubix:394A5871
ean:3413520620851
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter72 mm
Width12 mm
See all Specifications

Product details : SNR ML71910HVDUJ74S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)72x72x24 mm
Logistic Weight340 g
Inner diameter50 mm
Outer diameter72 mm
Width12 mm
Seriesmtoml71900
Cagebrass
Sealingopen
Show UNSPSC/ECL@SS
£ 326.22 excl. VAT
/ Each
£ 391.46 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories