Precision / Spindle bearing SNR ML71904HVDUJ84S, Inner diameter: 20 mm | Outer diameter: 37 mm | Width: 9 mm
Spindle bearings ML
See technical informationReferences
SNR:ML71904HVDUJ84S
Rubix:394A5828
EAN:3413520620066

Product details : SNR ML71904HVDUJ84S PRECISION BALL BEARINGS
High-precision double-row angular-contact ball bearing, cage made of hard fabric, outer-ring guided, accuracy P4S, medium preload, bearing for high speeds, contact angle 25°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x37x18 mm |
|---|---|
| Logistic Weight | 80 g |
| Inner diameter | 20 mm |
| Outer diameter | 37 mm |
| Width | 9 mm |
| Sealing | open |
| Series | mtoml71900 |
| Material | steel |
| Cage | brass |
| Precision | 4s |
Show UNSPSC/ECL@SS
£ 248.52 excl. VAT
/ Each
£ 298.22 incl. VAT
- Usually arrives within 14 working days
