Precision / Spindle bearing FAG B71916-E-2RSD-T-P4S-UL, Inner diameter: 80 mm | Outer diameter: 110 mm | Width: 16 mm


Spindle bearing

References
fag:B71916-E-2RSD-T-P4S-UL
rubix:238A2096
manufacturer :0387376710000
ean:4047643151160
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter110 mm
Width16 mm
See all Specifications

Product details : FAG B71916-E-2RSD-T-P4S-UL SPINDLE BEARING B719..-E-2RSD-T-P4S WITH ST


Spindle bearings B719. -E-2RSD, inclined, in pairs or sets, contact angle α = 25 °, lip seals on both sides, non-contact, close tolerances
Spindle bearing B719..-E-2RSD, adjusted, in pairs or sets, contact angle α = 25°, lip seals on both sides, non-contact, restricted tolerances

Technical specifications


Attributes
Logistic Weight363,7 g
Inner diameter80 mm
Outer diameter110 mm
Width16 mm
SeriesB719..-E-2RSD-T-P4S
CagePlastic
Basic static load, radial - C0r24000 N
Basic dynamic load, radial - Cr33500 N
SealingTwo rubber seals
Show UNSPSC/ECL@SS
£ 295.34 excl. VAT
/ Each
£ 354.41 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories