Angular contact ball bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 105 mm |
Width | 16 mm |
Logistic Weight | 351 g |
---|---|
Inner diameter | 75 mm |
Outer diameter | 105 mm |
Width | 16 mm |
Series | hcs719..-e-t-p4s |
Cage | plastic |
Basic static load, radial - C0r | 12500 N |
Basic dynamic load, radial - Cr | 17300 N |
Sealing | open |
Usually arrives within 14 working days