Super-precision Angular Contact Ball Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 16 mm |
Logistic Weight | 498 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 80 mm |
Width | 16 mm |
Series | 7010 |
Material | bearing steel |
Basic static load, radial - C0r | 48800 N |
Basic dynamic load, radial - Cr | 48800 N |
Sealing | open |
Usually arrives within 14 working days