Precision / Spindle bearing SNR 7008.HV.DB.J74, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
SNR - Precision ball bearings - 7008.HV.DB.J74
See technical informationReferences
SNR:7008.HV.DB.J74
Rubix:394A4560
EAN:3413520229498



Product details : SNR 7008HVDBJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 68 mm |
| Width | 15 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 306.28 excl. VAT
/ Each
£ 367.54 incl. VAT
- Usually arrives within 14 working days
