Angular contact ball bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 100 mm |
Width | 16 mm |
Logistic Weight | 332 g |
---|---|
Inner diameter | 70 mm |
Outer diameter | 100 mm |
Width | 16 mm |
Series | HCS719..-E-T-P4S |
Cage | Plastic |
Basic static load, radial - C0r | 11700 N |
Basic dynamic load, radial - Cr | 16800 N |
Sealing | Open |
In stock: Next day delivery