Precision / Spindle bearing SNR
Inner diameter | 70 mm |
---|---|
Outer diameter | 100 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 100x100x32 mm |
---|---|
Logistic Weight | 660 g |
Inner diameter | 70 mm |
Outer diameter | 100 mm |
Width | 16 mm |
Series | mtoml71900 |
Cage | brass |
Sealing | open |
Usually arrives within 14 working days