SNR - Precision ball bearings - 10R71915CVUJ74
Inner diameter | 110 mm |
---|---|
Outer diameter | 150 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 150x150x20 mm |
---|---|
Logistic Weight | 860 g |
Inner diameter | 110 mm |
Outer diameter | 150 mm |
Width | 20 mm |
Series | mto10r71900 |
Cage | phenolic resin |
Basic static load, radial - C0r | 58300 N |
Basic dynamic load, radial - Cr | 49700 N |
Sealing | open |
Usually arrives within 14 working days