Precision / Spindle bearing SNR
Inner diameter | 55 mm |
---|---|
Outer diameter | 80 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 80x80x26 mm |
---|---|
Logistic Weight | 354 g |
Inner diameter | 55 mm |
Outer diameter | 80 mm |
Width | 13 mm |
Series | mtomlch71900 |
Cage | brass |
Sealing | open |
Usually arrives within 14 working days