Spindle bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 26 mm |
Width | 8 mm |
Logistic Weight | 17 g |
---|---|
Inner diameter | 10 mm |
Outer diameter | 26 mm |
Width | 8 mm |
Series | b70..-e-2rsd-t-p4s |
Cage | plastic |
Basic static load, radial - C0r | 1410 N |
Basic dynamic load, radial - Cr | 3950 N |
Sealing | two rubber seals |
Usually arrives within 14 working days