Precision / Spindle bearing SNR
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 47x47x24 mm |
---|---|
Logistic Weight | 168 g |
Inner diameter | 25 mm |
Outer diameter | 47 mm |
Width | 12 mm |
Series | mtomle7000 |
Sealing | two rubber seals |
Usually arrives within 14 working days