Precision / Spindle bearing SNR MLE7008CVDUJ84S, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm


Precision / Spindle bearing SNR

References
snr:MLE7008CVDUJ84S
rubix:394A6031
ean:3413520619701
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter68 mm
Width15 mm
See all Specifications

Product details : SNR MLE7008CVDUJ84S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)68x68x30 mm
Logistic Weight398 g
Inner diameter40 mm
Outer diameter68 mm
Width15 mm
Seriesmtomle7000
Sealingtwo rubber seals
Show UNSPSC/ECL@SS
£ 398.75 excl. VAT
/ Each
£ 478.50 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories