Precision / Spindle bearing SNR MLCH7001CVDUJ74S, Inner diameter: 12 mm | Outer diameter: 28 mm | Width: 8 mm


Precision / Spindle bearing SNR

References
snr:MLCH7001CVDUJ74S
rubix:394A5895
ean:3413520676773
brand logo
brand logo
Technical specifications
Inner diameter12 mm
Outer diameter28 mm
Width8 mm
See all Specifications

Product details : SNR MLCH7001CVDUJ74S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)28x28x16 mm
Logistic Weight48 g
Inner diameter12 mm
Outer diameter28 mm
Width8 mm
Seriesmtomlch7000
Cagebrass
Sealingopen
Show UNSPSC/ECL@SS
£ 279.95 excl. VAT
/ Each
£ 335.94 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories