Angular Contact Ball Bearing 72.. Series
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 36 mm |
Logistic Weight | 734 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 36 mm |
Material | Bearing steel |
Basic static load, radial - C0r | 55300 N |
Basic dynamic load, radial - Cr | 55300 N |
Sealing | Open |
Usually arrives within 14 working days