Precision / Spindle bearing SNR MLE7009CVDUJ84S, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm


Precision / Spindle bearing SNR

References
snr:MLE7009CVDUJ84S
rubix:394A6042
ean:3413520619732
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter75 mm
Width16 mm
See all Specifications

Product details : SNR MLE7009CVDUJ84S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)75x75x32 mm
Logistic Weight500 g
Inner diameter45 mm
Outer diameter75 mm
Width16 mm
Seriesmtomle7000
Sealingtwo rubber seals
Show UNSPSC/ECL@SS
£ 436.72 excl. VAT
/ Each
£ 524.06 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories