Precision / Spindle bearing SNR
Inner diameter | 15 mm |
---|---|
Outer diameter | 28 mm |
Width | 7 mm |
Logistics dimensions (L x W x H) | 28x28x14 mm |
---|---|
Logistic Weight | 40 g |
Inner diameter | 15 mm |
Outer diameter | 28 mm |
Width | 7 mm |
Series | MTOMLCH71900 |
Cage | Brass |
Sealing | Open |
Usually arrives within 14 working days