Precision / Spindle bearing SNR MLECH71902CVDUJ74S, Inner diameter: 15 mm | Outer diameter: 28 mm | Width: 7 mm
Precision / Spindle bearing SNR
See technical informationReferences
SNR:MLECH71902CVDUJ74S
Rubix:394A6251
EAN:3413520622923

Product details : SNR MLECH71902CVDUJ74S PRECISION BALL BEARINGS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x28x14 mm |
|---|---|
| Logistic Weight | 40 g |
| Inner diameter | 15 mm |
| Outer diameter | 28 mm |
| Width | 7 mm |
| Sealing | open |
| Series | mtomlech71900 |
| Cage | phenolic resin |
Show UNSPSC/ECL@SS
£ 377.72 excl. VAT
/ Each
£ 453.26 incl. VAT
- Usually arrives within 14 working days
