Precision / Spindle bearing SNR
Inner diameter | 65 mm |
---|---|
Outer diameter | 100 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 100x100x18 mm |
---|---|
Logistic Weight | 880 g |
Inner diameter | 65 mm |
Outer diameter | 100 mm |
Width | 18 mm |
Series | MTOCH7000 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days