Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Plummer block housing
SNR ZLG309YY PLUMMER BLOCK
SNR ZLG309YY PLUMMER BLOCK
Plummer block housing SNR
References
snr:
ZLG309YY
rubix:
206A3474
ean:
3413520697952
Technical specifications
Inner diameter
45
mm
See all Specifications
Product details
Technical specifications
Product details : SNR ZLG309YY PLUMMER BLOCK
Technical specifications
Attributes
Logistics dimensions (L x W x H)
520
x
302
x
203
mm
Logistic Weight
16000
g
Inner diameter
45
mm
Series
ZLG300
Number of holes
4
Outer diameter
100
mm
Width
139
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
593.85
excl. VAT
/
Each
£
712.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR S3052K PLUMMER BLOCK
SNR ZLG319AA PLUMMER BLOCK
SNR SCOU21236 BEARING UNIT ACCESSORIES
SNR ZLG316YY PLUMMER BLOCK
FAG PLUMMER BLOCK HSG SNV085-F-L
SNR SCOE21260 BEARING UNIT ACCESSORIES
SNR P209 HOUSING
SNR SCOE20112 BEARING UNIT ACCESSORIES
SNR SNC506-605 PLUMMER BLOCK
FAG SES517-L HOUSING
SNR ESPE208 BEARING UNIT
SNR ZLG318AB PLUMMER BLOCK
TIMKEN SNT 509 TWO-BOLT PLUMMER BLOCK HOUSING BEARING
SNR UCPA204 BEARING UNIT
SNR SNC208-307 PLUMMER BLOCK