Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Plummer block housing
SNR ZLG316YY PLUMMER BLOCK
SNR ZLG316YY PLUMMER BLOCK
Plummer block housing SNR
References
snr:
ZLG316YY
rubix:
206A3498
ean:
3413520698218
Technical specifications
Inner diameter
80
mm
See all Specifications
Product details
Technical specifications
Product details : SNR ZLG316YY PLUMMER BLOCK
Technical specifications
Attributes
Logistics dimensions (L x W x H)
350
x
245
x
600
mm
Logistic Weight
53,1
g
Inner diameter
80
mm
Series
ZLG300
Number of holes
4
Outer diameter
170
mm
Width
220
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,399.01
excl. VAT
/
Each
£
1,678.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR ZLG308AA PLUMMER BLOCK
SNR SNC206-305 PLUMMER BLOCK
TIMKEN SNT 517 TWO-BOLT PLUMMER BLOCK HOUSING BEARING
SKF PLUMMER BLOCK HSG SNL 218
SKF PLUMMER BLOCK HSG FSNL528
SNR SNC213-311 PLUMMER BLOCK
SNR ESPP205 BEARING UNIT
SNR P320 HOUSING
TIMKEN LSM90HR SPLIT CYLINDRINCAL ROLLER BEARING
SNR UCPE218 BEARING UNIT
SNR P316 HOUSING
SKF PLUMER BLK+ESCAPHOLE SNL 515-612 V
SNR ZLG317YY PLUMMER BLOCK
SNR SNC516-613 PLUMMER BLOCK
SNR ESPE212 BEARING UNIT