References
SNR:P209
Rubix:205A7098
Manufacturer :P.209
EAN:3413529568680


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 146 mm |
| Shaft Height | 54 mm |
Documents
Product details : SNR P209 HOUSING
Grey cast iron body
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 146 mm |
| Shaft Height | 54 mm |
| Material | cast iron |
| Height | 108 mm |
| Length | 190 mm |
| Number of holes | 2 |
| Outer diameter | 62 mm |
| Width | 54 mm |
Show UNSPSC/ECL@SS
£ 11.07 excl. VAT
/ Each
£ 13.28 incl. VAT
- Delivery usually within ( 3 ) days