Precision / Spindle bearing SNR 7013.HV.Q21J74, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm
Precision / Spindle bearing SNR
See technical informationReferences
SNR:7013.HV.Q21J74
Rubix:394A4712
EAN:3413520257774



Product details : SNR 7013HVQ21J74 PRECISION BALL BEARINGS
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 18 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 956.92 excl. VAT
/ Each
£ 1,148.30 incl. VAT
- Usually arrives within 14 working days
