Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR MUC206-18FD INSERT BEARING
SNR MUC206-18FD INSERT BEARING
Flange bearing housing SNR
References
snr:
MUC.206-18.FD
rubix:
205A4945
ean:
3413520462932
Technical specifications
Inner diameter
28.575
mm
Width
38.1
mm
See all Specifications
Product details
Technical specifications
Product details : SNR MUC206-18FD INSERT BEARING
Technical specifications
Attributes
Inner diameter
28.575
mm
Width
38.1
mm
Series
MUC200
Outer diameter
62
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.24
excl. VAT
/
Each
£
62.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF HOUSING FNL 506 A
SNR FE212N HOUSING
SNR 722512DB PLUMMER BLOCK
SNR FE216 HOUSING
SKF FNL 505 B F MOUNTED CASE
SNR F314 HOUSING
SNR F206N HOUSING
SKF BEARING HOUSING FNL 507 A
SNR FLZ205 HOUSING
SNR F213 HOUSING
SNR FL217 HOUSING
SNR FE211N HOUSING
SNR PF205 HOUSING
SKF FLANGED HOUSING FNL515B
SNR SFL204N HOUSING