References
SNR:FL.217
Rubix:205A3734
EAN:3413529569359

Product details : SNR FL217 HOUSING
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Width | 85.8 mm |
| Number of holes | 2 |
| Outer diameter | 119 mm |
Show UNSPSC/ECL@SS
£ 73.97 excl. VAT
/ Each
£ 88.76 incl. VAT
- Delivery usually within ( 3 ) days
