Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FLZ205 HOUSING
SNR FLZ205 HOUSING
Flange bearing housing SNR
References
snr:
FLZ205
rubix:
205A3781
ean:
3413520565251
Technical specifications
Inner diameter
25
mm
Width
42.4
mm
See all Specifications
Product details
Technical specifications
Product details : SNR FLZ205 HOUSING
Technical specifications
Attributes
Inner diameter
25
mm
Width
42.4
mm
Series
FLZ200
Number of holes
2
Outer diameter
37.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.76
excl. VAT
/
Each
£
12.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR FCE206 HOUSING
SKF FLANGE CASTING FNL 520 B
SNR F322 HOUSING
FAG F11209 BEARING HOUSING 383828730000
SNR 722512DA PLUMMER BLOCK
SNR ESFE212 BEARING UNIT
SNR F305 HOUSING
SNR SF208N HOUSING
SNR 722517A PLUMMER BLOCK
SNR FE211 HOUSING
SNR ESFCE207 BEARING UNIT
SNR 722510DB PLUMMER BLOCK
SNR FS321 HOUSING
SNR FC206 HOUSING
SNR EXFLE208 BEARING UNIT