Flanged bearing housing unit SNR
Inner diameter | 49.213 mm |
---|---|
Width | 30.2 mm |
Fixation centre-to-centre distance | 111 mm |
Inner diameter | 49.213 mm |
---|---|
Width | 30.2 mm |
Fixation centre-to-centre distance | 111 mm |
Height | 54.7 mm |
Length | 143 mm |
Series | esf200 |
Number of holes | 4 |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35100 N |
Outer diameter | 90 mm |
Weight | 2.53 kg |
Usually arrives within 14 working days