References
SNR:EXFL317
Rubix:205A3182
Manufacturer :EXFL.317
EAN:3413529543342




Technical specifications
| Inner diameter | 85 mm |
|---|---|
| Width | 84.1 mm |
| Fixation centre-to-centre distance | 300 mm |
Product details : SNR EXFL317 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flange bearing unit, re-lubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Width | 84.1 mm |
| Fixation centre-to-centre distance | 300 mm |
| Material | grey cast iron |
| Height | 370 mm |
| Length | 220 mm |
| Series | exfl300 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 96500 N |
| Basic dynamic load, radial - Cr | 132600 N |
| Outer diameter | 180 mm |
| Weight | 15.37 kg |
Show UNSPSC/ECL@SS
£ 271.25 excl. VAT
/ Each
£ 325.50 incl. VAT
- Usually arrives within 14 working days