SKF FYTJ 45 KF OVAL FLANGED BALL BEARING UNIT
Insert bearing Bearing unit FYTJ
See technical informationReferences
SKF:FYTJ 45 KF
Rubix:266A6607
Manufacturer :98160
EAN:7316570711868


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 38 mm |
| Fixation centre-to-centre distance | 148 mm |
Product details : SKF FYTJ 45 KF OVAL FLANGED BALL BEARING UNIT
These oval flanged ball bearing units are compliant with Japanese Industrial Standards (JIS). They consist of an insert bearing, are locked to the shaft with an adapter sleeve, which enables the bearings to operate at higher speeds and run more smoothly in applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement. The adapter sleeve is not included in the unit and should be ordered separately.
Strengths
- Resist high levels of contamination
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x188x90 mm |
|---|---|
| Logistic Weight | 1742 g |
| Inner diameter | 40 mm |
| Width | 38 mm |
| Fixation centre-to-centre distance | 148 mm |
| Material | bearing steel |
| Height | 45 mm |
| Length | 188 mm |
| Total bearing width | 34.9 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 21600 N |
| Basic dynamic load, radial - Cr | 33200 N |
| Outer diameter | 188 mm |
Show UNSPSC/ECL@SS
£ 85.57 excl. VAT
/ Each
£ 102.68 incl. VAT
- Delivery usually within ( 3 ) days