References
SNR:EXFL20723CCE
Rubix:205A3148
Manufacturer :EXFL.20723CCE
EAN:3413520581510



Product details : SNR EXFL20723CCE BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 36.51 mm |
|---|---|
| Width | 37.6 mm |
| Height | 161 mm |
| Length | 90 mm |
| Series | exfl200 |
| Number of holes | 2 |
| Outer diameter | 51.1 mm |
Show UNSPSC/ECL@SS
£ 64.31 excl. VAT
/ Each
£ 77.17 incl. VAT
- Usually arrives within 14 working days
