References
NTN:S-UCF205D1
Rubix:205A8558
EAN:4547359176704



Product details : NTN S-UCF205D1 BEARING UNIT
NTN - Bearing Unit - S-UCF205D1
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 34.1 mm |
| Length | 95 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Outer diameter | 52 mm |
Show UNSPSC/ECL@SS
£ 23.74 excl. VAT
/ Each
£ 28.49 incl. VAT
- Usually arrives within 14 working days
