References
SNR:ESFA207
Rubix:205A2338
Manufacturer :ESFA.207
EAN:3413529514649




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 25.4 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : SNR ESFA207 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Oval flange bearing unit with 1 mounting hole and 1 elongated hole, relubricatable; insert with one-sided extended inner ring and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 25.4 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | grey cast iron |
| Height | 161 mm |
| Length | 90 mm |
| Series | esfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 72 mm |
| Weight | 1.3 kg |
Show UNSPSC/ECL@SS
£ 24.66 excl. VAT
/ Each
£ 29.59 incl. VAT
- Usually arrives within 14 working days